Combination wrench inch 11/16″ Safety Lock System

Article no.: 440.11/16SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 440.11/16SLS
EAN / GTIN 3662424028793
Manufacturer number 440.11/16SLS
L-Number L60130 9283

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental dropping
  • Special securing by means of swaged steel cable with rotation option for more working comfort when working at heights
  • Standard spanner for all common applications
  • High mechanical performance combined with small dimensions to comply with aviation standards
  • Ring head bevelled at 15° for better access for serial bolting or. flush bolts
  • OGV® profile for powerful, gentle nut tightening
  • Fork head bevelled at 15°
  • Optimised clevis handle geometry improves accessibility
  • Chrome-plated, satin finish

Feature:

  • A [″]: 11/16
  • B [mm]: 37.0
  • B1 [mm]: 25.3
  • C1 [mm]: 10.9
  • E [mm]: 6.5
  • E1 [mm]: 10.9
  • E2 [mm]: 7.6
  • L [mm]: 202
  • [g]: 155

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart