Double open-end wrench set, 16 pieces ( 3.2 to 42 mm)

Article no.: 44.JE16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 44.JE16
EAN / GTIN 3662424009808
Manufacturer number 44.JE16
L-Number L60130 7631

Description

Description:

  • Fork spanner = the forks are finer than the standard box spanner for better access in thickness. Examples: Brake calipers, locknuts of hydraulic hoses
  • Wrench heads bevelled at 15°
  • Metric dimensions: 3.2 to 42 mm
  • Design: chrome-plated, satin finish

Feature:

  • A [mm]: 3.2x5.5 - 4x5 - 6x7 - 8x9 - 10x11 - 12x13 - 14x15 - 16x17 - 18x19 - 21x23 - 22x24 - 26x28 - 27x29 - 30x32 - 36x41 - 38x42
  • Container: cardboard
  • [g]: -

Supplied with:

  • A [mm]: 3.2x5.5 - 4x5 - 6x7 - 8x9 - 10x11 - 12x13 - 14x15 - 16x17 - 18x19 - 21x23 - 22x24 - 26x28 - 27x29 - 30x32 - 36x41 - 38x42
  • Container: cardboard box

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart