Double open-end wrench, 7/8″ x 15/16″

Article no.: 44.7/8X15/16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 44.7/8X15/16
    EAN / GTIN 3148511046319
    Manufacturer number 44.7/8X15/16
    L-Number L60130 7284

    Description

    Description:

    • Application examples: Brake calipers, locknuts of hydraulic hoses
    • Wrench heads bevelled at 15°
    • Chrome-plated, satin finish

    Feature:

    • A [″]: 7/8X15/16
    • B x B1 [mm]: 47.0 x 52.0
    • E [mm]: 8.3
    • L [mm]: 245
    • [g]: 272

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart