Open end wrench metric 22x24 mm Safety Lock System

Article no.: 44.22X24SLS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 44.22X24SLS
EAN / GTIN 3662424029080
Manufacturer number 44.22X24SLS
L-Number L60130 9962

Description

Description:

  • Equipped with FACOM®'s SLS system to prevent accidental falling.
  • The special securing by means of crimped steel cable with rotation option for more working comfort when working at heights.
  • The forks are finer than the standard gabring spanner for better access in strength. Examples: Brake calipers, lock nuts of hydraulic hoses
  • Forks bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 22x24
  • W x B1 [mm]: 47.5 x 52.0
  • E [mm]: 8.8
  • L [mm]: 261
  • [g]: 285

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart