Double Open-End Wrench 13x17 mm 44

Article no.: 44.13X17
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 44.13X17
EAN / GTIN 3148511023990
Manufacturer number 44.13X17
L-Number L60130 900

Description

Description:

  • Application examples: Brake calipers, locknuts of hydraulic hoses
  • Wrench heads bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 13x17
  • W x B1 [mm]: 31.0 x 37.0
  • E [mm]: 6.3
  • L [mm]: 192
  • [g]: 117

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart