Circlip Pliers for internal circlips in bore holes plastic coated chrome-plated 130 mm

Article no.: 44 23 J11
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 44 23 J11
EAN / GTIN 4003773042969
Manufacturer number 44 23 J11
L-Number L70010 305

Description

Description:

  • solid style, forged
  • non-slip, solid tips

Feature:

  • Size of bore: Ø 12 – 25mm
  • Tips (diameter): Ø 1.3mm
  • chrome-plated
  • plastic coated

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart