Circlip Pliers for internal circlips in bore holes plastic coated chrome-plated 180 mm

Article no.: 44 13 J2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 44 13 J2
    EAN / GTIN 4003773042945
    Manufacturer number 44 13 J2
    L-Number L70010 104

    Description

    Description:

    • solid style, forged
    • non-slip, solid tips

    Feature:

    • Size of bore: Ø 19 – 60mm
    • Tips (diameter): Ø 1.8mm
    • chrome-plated
    • plastic coated

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart