Screwdriver with bit magazine LiftUp 26one® Mixed with 13 double bits

Article no.: 43895
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43895
EAN / GTIN 4010995438951
Manufacturer number 43895
L-Number L60070 3980

Description

Description:

  • Simplifies your work: Larger handle – maximum power.
  • Lowers your costs: 26 tools in one.
  • Saves time: Searching? Never again - the most common bits in one tool.
  • Increases your efficiency: 90% less volume, 85% less weight - 100% efficiency!
  • Application: The alternative to a screwdriver set.
  • Large handle – maximum power
  • Clearly arranged and easy to remove
  • Magnetic bit chuck
  • 13 double bits = 26 profiles
  • Saves 90% of space
  • The LiftUp 26one® magazine bit holder has 13 double bits; 12 in the magazine and 1 in the bit holder. Inside the bit holder, there is a two-row bit clip in a compartment design, thus enabling easy removal of the bits. Thanks to its narrow shape, the SuperSlim bit holder even enables access to screws in blind holes, for instance, where other, “thicker” bit holders have long failed.The sophisticated detail solutions offered by the LiftUp are certainly impressive - not to mention versatile. For example, the bit magazine on the handle end pops out at the touch of a button, making the bits simple to remove.The soft zone of the ergonomically shaped SoftFinish® multi-component handle is made of skin-friendly special material. Coupled with its geometry that is easy on the hand and the large volume of the handle, it guarantees top torque values. Powerful screw fastening or loosening thus goes hand in hand.The LiftUp 26one is delivered in high-quality individual packaging.
  • Tool is compatible with Wiha double bits only.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x double bit, slotted/slotted 5.5/6.5
  • 1x double bit, slotted/slotted 4.0/6.0
  • 1x double bit, Phillips/Phillips PH0/PH3
  • 1x double bit, Phillips/Phillips PH1/PH2
  • 1x double bit, TORX®/TORX® T6/T8
  • 1x double bit, TORX®/TORX® T10/T15
  • 1x double bit, TORX®/TORX® T20/T25
  • 1x double bit, TORX®/TORX® T27/T30
  • 1x double bit, Pozidriv/Pozidriv PZ1/PZ2
  • 1x double bit, Pozidriv/Pozidriv PZ0/PZ3
  • 1x double bit, hexagon recess/hexagon recess 3.0/4.0
  • 1x double bit, hexagon recess/hexagon recess 5.0/6.0
  • 1x double bit, internal square/internal square #1/#2

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart