L-key set in ErgoStar holder hexagonal spherical head 10 pieces luminous coloured in blister pack

Article no.: 43849
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 43849
EAN / GTIN 4010995438494
Manufacturer number 43849
L-Number L60070 4022

Description

Description:

  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°
  • Lowers your costs: Reduces the risk of forgetting and leaving keys inside a machine and causing damage
  • Makes handling easier: Always the right key in the right place with the ErgoStar holder
  • Saves time: Ensures order: removal and targeted insertion in the holder is child’s play
  • Increases your efficiency: Coloured L-keys quick and easy to find – also in dark environments thanks to fluorescent paint visible in UV light
  • Increases your efficiency: The required key width can be quickly found thanks to colour coding
  • Application: Ideal for fastening screws in difficult-to-access spots and fastening into horizontal, inclined or deep tapped blind holes
  • It's a common experience
  • It's not easy to remove individual keys from many L-key holders or place them back in the holder again
  • With Wiha ErgoStar, you can now say goodbye to such problems as it eliminates them in an ingenious way
  • Turning one L-key in the holder makes all other keys turn to the side at the same angle, enabling you to remove the key you need quickly and comfortably
  • A clamping mechanism in the holder makes sure that the keys cannot fall out, regardless of whether the holder is open or closed
  • The coloured L-keys are also quick and easy to find, even in the dark with a UV light thanks to luminescent paint
  • This means you take less time to find lost L-keys and minimise the risk of leaving tools inside machines when working on equipment
  • Thanks to the MagicRing® holding feature with its spring steel ring, the L-keys hold all standard hex screws firmly in any position perfectly without any magnets
  • The hexagonal ball end enables users to fasten and unfasten effortlessly at an angle of up to 25°
  • The L-key set contains nine coloured hexagon L-keys in standard sizes
  • For applications in mechanics
  • Content: 1x L-keys hexagonal ball in flourescent colour 1.5 mm (41894) 1x L-keys hexagonal ball in flourescent colour 2.0 mm (41895) 1x L-keys hexagonal ball in flourescent colour 2.5 mm (41896) 1x L-keys hexagonal ball in flourescent colour 3.0 mm (41897) 1x L-keys hexagonal ball in flourescent colour 4.0 mm (41898) 1x L-keys hexagonal ball in flourescent colour 5.0 mm (41899) 1x L-keys hexagonal ball in flourescent colour 6.0 mm (41900) 1x L-keys hexagonal ball in flourescent colour 8.0 mm (41901) 1x L-keys hexagonal ball in flourescent colour 10.0 mm (41902) 1x ErgoStar holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart