Set of pin spanners in ErgoStar holder TORX® ball head 14 pieces black oxide finish

Article no.: 43847
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 43847
EAN / GTIN 4010995438470
Manufacturer number 43847
L-Number L60070 3993

Description

Description:

  • Simplifies your work: The ball end facilitates access to screws and allows you to work at an angle of up to 25°
  • Makes handling easier: Always the correct key when you need it
  • Saves time: Ensures order: removal and targeted insertion in the holder is child’s play
  • Application: For all hard-to-reach TORX® screws
  • Extra: Mechanical operation of the space-saving ErgoStar holder makes simplest removal of each individual L-key possible without movement of the others
  • Extra: TORX® ball end (from T9 size) enables fastening at an angle of up to 25°
  • Extra: With elongated TORX® profile behind ball end
  • Footnote: TORX® ball end starting from size T9 Blade: Chrome-vanadium steel, through hardened, black-finish
  • For applications in mechanics
  • Content: 1x ErgoStar holder 1x L-keys TORX®, black oxidised T5 (24313) 1x L-keys TORX®, black oxidised T6 (24314) 1x L-keys TORX®, black oxidised T7 (24315) 1x L-keys TORX®, black oxidised T8 (24316) 1x L-keys ProStar TORX® hexagonal ball end, black oxidised T9 (32386) 1x L-keys ProStar TORX® hexagonal ball end, black oxidised T10 (32387) 1x L-keys ProStar TORX® hexagonal ball end, black oxidised T15 (32388) 1x L-keys ProStar TORX® hexagonal ball end, black oxidised T20 (32389) 1x L-keys ProStar TORX® hexagonal ball end, black oxidised T25 (32390) 1x L-keys ProStar TORX® hexagonal ball end, black oxidised T27 (32391) 1x L-keys ProStar TORX® hexagonal ball end, black oxidised T30 (32392) 1x L-keys ProStar TORX® hexagonal ball end, black oxidised T40 (32393) 1x L-keys ProStar TORX® hexagonal ball end, black oxidised T45 (33749)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart