Single-pole, non-contact volt detector, 90–1,000 VAC Includes two AAA batteries

Article no.: 43798
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 43798
EAN / GTIN 4010995437985
Manufacturer number 43798
L-Number L60210 8

Description

Description:

  • Saves time: Rapid voltage test thanks to contactless measuring.
  • Increases your efficiency: Compatible for use in all sockets worldwide thanks to measurement tip suited to international usage.
  • Application: Used to detect and locate live electrical cabling and wires, breaks and cable interruptions, blown fuses, defective light bulbs on light chains and single wires.
  • Measuring category: CAT IV 1.000 V
  • Standards:
  • Voltage 90 - 1,000 V AC
  • Cat IV, 1,000 V
  • One-handed test
  • Optical signal
  • Before starting electrical installation work, electricians need to guarantee that their work environment is free of any live voltage. A voltage tester is required to test alternating electric fields or probable sources of error. The contactless Wiha voltage tester will give an initial indication of whether an area is live or not thanks to an optical signal. Once the tester is switched on, the permanently green LED indicates that the tester is ready for use. If a voltage is detected, the red LED lights up, which can also be easily seen in daylight. Two AAA batteries are required to operate the device. These are included in the delivery. With its push-on clip, the voltage tester snugly fits into any shirt or trouser pocket thanks to its handy size. The voltage tester is suitable for all socket variants worldwide thanks to its measurement tip adapted to international usage. Designed for CAT IV 1,000 V AC, the single-pole voltage tester complies with EN 61010-1/IEC 61326. The voltage tester should be tested on a known voltage source before and after every use to ensure it functions correctly.
  • IEC/EN 61010-1, IEC/EN 61326, IP67

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • Handle diameter (mm): 28.5
  • Overall length (mm): 150
  • Voltage V AC (min): 90
  • Voltage V AC (max): 1000
  • Voltage V AC min – max: 90 - 1000
  • Remote voltage test: Yes
  • ATEX approval: No
  • Acoustic signal: No
  • Integrated flashlight: No
  • Measuring category: CAT IV 1.000 V
  • Protection class IP: IP67
  • Operating temperature min - max (°C): -20 - 40
  • with battery / rechargeable battery: Yes
  • Battery type (IEC designation): 2x AAA batteries
  • Battery designation: Zinc / Carbon Battery ZN/C
  • Battery voltage (V): 1.5
  • Battery capacity (mAh): 1300
  • Battery capacity (Ah): 1.3
  • Battery weight (g): 8
  • Total weight battery in product (g): 16
  • Watt/hour (w/h): 1.95
  • Battery included in package?: No
  • ″Battery″ or ″cell″: Battery
  • Number of cells: 2

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart