Screwdriver handle PicoFinish® ESD magnetic for 4 mm micro bits 96 mm

Article no.: 43709
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 43709
EAN / GTIN 4010995437091
Manufacturer number 43709
L-Number L60070 4433

Description

Description:

  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage
  • Makes handling easier: Extra-long rotating cap ensures optimum feed
  • Increases your efficiency: Careful workmanship and controlled power transmission thanks to the slim handle with soft grip
  • Application: Eminently suitable for working on components susceptible to electrostatic discharge when combined with the 4 mm MicroBits The problem when working on electronic components is that even the lowest voltages can damage them
  • The electrostatic dissipating screwdriver handle PicoFinish ESD easily masters this task
  • Thanks to its long, slim handle and its quick-turning zone, the screwdriver handle combined with MicroBits is ideal for careful, precise work practices on delicate workpieces
  • The magnetic holding feature in the bit holder ensures easy handling and an optimum grip
  • The ergonomic handle design with soft zone makes them comfortable to use
  • The smooth-running rotating cap allows users to turn the screwdriver quickly and carefully
  • Combined with the 4 mm MicroBits, the dissipative tool safely channels electrostatic energy away in a controlled fashion when users are fastening screws
  • The screwdriver handle is manufactured in line with the IEC 61340-5-1 international standard, thus guaranteeing maximum protection for electronic components
  • It also features a surface resistance between 106 and 109 Ohm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart