Fine screwdriver set PicoFinish® ESD TORX®, 7 pcs. incl. holder

Article no.: 43708
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 43708
EAN / GTIN 4010995437084
Manufacturer number 43708
L-Number L60070 4040

Description

Description:

  • Simplifies your work: With a practical plastic holder to hang up or stand on a surface.
  • Increases your efficiency: Screwdriver handle size concept for optimal balance between precision and control.
  • Lowers your costs: Electrostatically conductive tools protect electronic components from damage.
  • Increases your efficiency: Careful workmanship and controlled power transmission thanks to the slim handle with soft grip.
  • Makes handling easier: Extra-long rotating cap ensures optimum feed.
  • Application: Ideal for fine and delicate fastening tasks on components at risk of electrostatic discharge.
  • The challenge when working on electronic components is that they can become damaged even at the lowest voltages. The electrostatically conductive fine screwdriver PicoFinish® ESD masters such tasks effortlessly. Thanks to their long, slim handles and quick-turning zone, these fine screwdrivers are ideal for careful, precise work practices on delicate workpieces. Their ergonomic handle design with soft zone makes them comfortable to use. The smooth-running rotating cap allows users to turn the screwdriver quickly and sensitively. The printed screwdriver symbols on the rotating cap make it easier to select the right screwdriver profile. The dissipative tool safely channels electrostatic energy away in a controlled fashion. The ESD fine screwdrivers are manufactured in compliance with international IEC standard 61340-5-1, thus guaranteeing maximum protection for electronic components. These screwdrivers have a surface resistance between 10⁶ - 10⁹ ohm.

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: Yes
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Fine screwdriver PicoFinish® ESD TORX® T5 x 40 mm (43698)
  • 1x Fine screwdriver PicoFinish® ESD TORX® T6 x 40 mm (43699)
  • 1x Fine screwdriver PicoFinish® ESD TORX® T7 x 40 mm (43700)
  • 1x Fine screwdriver PicoFinish® ESD TORX® T8 x 40 mm (43701)
  • 1x Fine screwdriver PicoFinish® ESD TORX® T10 x 50 mm (43703)
  • 1x Fine screwdriver PicoFinish® ESD TORX® T15 x 60 mm (43704)
  • 1x holder

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart