941 W ANGULAR HOLDER 90 DEGREE 75 MM

Article no.: 4365032
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linear scale

    Identification numbers & Classifications

    Article number 4365032
    EAN / GTIN 4059192016289
    Manufacturer number 4365032
    L-Number L40080 61

    Description

    Version:

    For measuring devices and in combination with standard measuring instruments, where tilting of the measuring instrument is required.

    Description:

    • 941 W Angled holder 75 mm, 90 °

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Dial gauges
    • Product group name: MarCator
    • Application: For measuring devices of all kinds For use with dial gauges or inductive probes For inclined positioning to the measuring direction and in a remote position
    • Product name: Angled holder
    • Product type: 941 W
    • Accessory categories (eShop): 941 Special holder
    • Measuring path: 3 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart