941 W ANGULAR HOLDER,60 DEGREE 75 mm LONG.

Article no.: 4365022
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Linear scale

Identification numbers & Classifications

Article number 4365022
EAN / GTIN 4059192016258
Manufacturer number 4365022
L-Number L40080 608

Description

Version:

For measuring devices and in combination with standard measuring instruments, where tilting of the measuring instrument is required.

Description:

  • 941 W Angled bracket 75 mm, 60 °

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Application: For measuring devices of all kinds For use with dial gauges or inductive probes For inclined positioning to the measuring direction and in a remote position
  • Product name: Angled holder
  • Product type: 941 W
  • Accessory categories (eShop): 941 Special holder
  • Measuring path: 3 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart