941 G STRAIGHT HOLDER 25 MM

Article no.: 4365000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Linear scale

    Identification numbers & Classifications

    Article number 4365000
    EAN / GTIN 4059192016173
    Manufacturer number 4365000
    L-Number L40080 16

    Description

    Version:

    For measuring devices and in combination with standard measuring instruments, where the measuring instrument has to be moved away.

    Description:

    • 941 G Straight holder 25 mm, measuring path 3 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Dial gauges
    • Product group name: MarCator
    • Product name: Straight holder
    • Application: For all types of measuring fixtures For use with dial gauges or inductive probes For positioning in an offset position
    • Accessory categories (eShop): 941 Special holder
    • Product type: 941 G
    • Measuring path: 3 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart