Sheet material stands (without tubes)

Article no.: 4363
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sheet racks

Identification numbers & Classifications

Article number 4363
EAN / GTIN 4017976020136
Manufacturer number 4363
L-Number L90080 867

Description

Version:

mounted

Description:

Welded sectional and tubular steel, powder coated, with wooden platform. 7 positions for insertable tubular supports. 4 rubber feet, floor anchoring possible. One face end fitted with 6-pieces of pick-up rolls. For up to 1200 kg capacity Delivery without tubular supports. Clearance between tubular supports 90 mm.

Feature:

Total load capacity (kg): 1200
Length of usable platform (mm): 1200
Width of usable platform (mm): 800
Total length (mm): 1365
Total width (mm): 800
Total height (mm): 100

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart