Screwdriver with bit magazine Stubby Mixed with 7 double bits

Article no.: 43613
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 43613
EAN / GTIN 4010995436131
Manufacturer number 43613
L-Number L60070 4089

Description

Description:

  • Simplifies your work: Compact handle – maximum power.
  • Increases your efficiency: Good access to confined spaces due to extremely short screwdriver handle.
  • Lowers your costs: 14 tools in one.
  • Application: Ideal for use in a confined working environment when out on jobs.
  • Perfect for confined spaces
  • Compact and space-saving
  • 7 double bits = 14 profiles
  • Convenient bit storage in the handle
  • When working in confined work environments, tradesmen require short, manageable screwdrivers which can apply considerable force despite their size. The Stubby short screwdriver with double bits is the ideal solution for such conditions. Thanks to an overall length of 85 mm, it is perfect for working in confined spaces. The screwdriver features a bit magazine in the handle, which contains double bits with standard screw profiles. The right bit can be quickly and easily selected and taken from the handle. This means tradesmen are optimally equipped for all standard fastening types when out on jobs.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x double bit, slotted/slotted 4.0/6.0
  • 1x double bit, Phillips/Phillips PH1/PH2
  • 1x double bit, Pozidriv/Pozidriv PZ1/PZ2
  • 1x double bit, hexagon recess/hexagon recess 3.0/4.0
  • 1x double bit, hexagon recess/hexagon recess 5.0/6.0
  • 1x double bit, TORX®/TORX® T10/T15
  • 1x double bit, TORX®/TORX® T20/T25

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart