906, BALL CONTACT POINT,STEEL 12.5-15 MM, SPECIFY ON ORDER

Article no.: 4360903
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 4360903
EAN / GTIN 4059192016135
Manufacturer number 4360903
L-Number L40080 1229

Description

Version:

For use in dial indicators, dial comparators and probes with an M2.5 connecting thread

Description:

906 Ball Contact Points, steel, d = 12.5 - 15 mm

Feature:

  • Calibration type: Uncalibrated
  • Material Measuring surface: steel
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Product name: Ball measuring insert
  • Product type: 906

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart