911 CONTACT POINT, 15 mm LG X 1.5 mm DIA

Article no.: 4360280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification & Classification

Article number 4360280
EAN / GTIN 4059192016005
Manufacturer number 4360280
L-Number L40080 493
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

For use in dial indicators, dial comparators and probes with an M2.5 connecting thread

Description:

  • 911 Pin Measuring Insert, Stainless Steel, l = 15 mm, measuring surface diameter 1.5 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Pin measuring insert
  • Material Measuring surface: steel
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Accessory categories (eShop): 911 Pin measuring inserts
  • Product type: 911
  • Dimension l in mm: 15 mm

Services & product advisors

Direct purchase
To shopping cart