912 MEASURING SPINDLE EXTENSIO 20 mm LONG

Article no.: 4360252
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 4360252
    EAN / GTIN 4059192015947
    Manufacturer number 4360252
    L-Number L40080 323

    Description

    Version:

    For use in dial indicators, dial comparators and probes with an M2.5 connecting thread

    Description:

    • 912 Extension for touch pins, l= 20 mm

    Feature:

    • Product name: Extension for sensing bolt
    • Calibration type: Uncalibrated
    • Product group name: Dial gauges
    • Product group name: MarCator
    • Accessory categories (eShop): 912 Measuring pin spacers
    • Product type: 912
    • Dimension l in mm: 20 mm
    • Dimension d in mm: 4 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart