910 H MEASURING ATTACHMENT,CA

Article no.: 4360230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 4360230
EAN / GTIN 4059192015893
Manufacturer number 4360230
L-Number L40080 2123

Description

Version:

For use in dial indicators, dial comparators and probes with an M2.5 connecting thread

Description:

  • 910 H

Feature:

  • Calibration type: Uncalibrated
  • Product group name: Dial gauges
  • Product name: Measuring attachment
  • Product group name: MarCator
  • Material Measuring surface: Carbide
  • Accessory categories (eShop): 910 H Measuring attachment
  • Product type: 910 H
  • Dimension l in mm: 22 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart