909 A CYLINDRICAL CONTACT ROLL

Article no.: 4360220
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Contact point

Identification numbers & Classifications

Article number 4360220
EAN / GTIN 4059192015879
Manufacturer number 4360220
L-Number L40080 162

Description

Version:

For use in dial indicators, dial comparators and probes with an M2.5 connecting thread

Description:

  • 909 A Measuring roller, cylindrical

Feature:

  • Calibration type: Uncalibrated
  • Material Measuring surface: steel
  • Product group name: Dial gauges
  • Product name: Measuring roller
  • Product group name: MarCator
  • Accessory categories (eShop): 909 Measuring rollers
  • Product type: 909 A
  • Dimension l in mm: 18 mm
  • Concentricity deviation: 3 µm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart