906 H BALL CONTACT POINT,CARB 3 mm DIA

Article no.: 4360156
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Contact point

    Identification numbers & Classifications

    Article number 4360156
    EAN / GTIN 4059192015688
    Manufacturer number 4360156
    L-Number L40080 33

    Description

    Version:

    For use in dial indicators, dial comparators and probes with an M2.5 connecting thread

    Description:

    • 906 H Ball measuring insert, carbide, l = 8.5 mm, d = 3.0 mm

    Feature:

    • Calibration type: Uncalibrated
    • Product group name: Dial gauges
    • Product group name: MarCator
    • Product name: Ball measuring insert
    • Material Measuring surface: Carbide
    • Accessory categories (eShop): 906 H Ball measuring inserts
    • Product type: 906 H
    • Dimension l in mm: 8.5 mm
    • Dimension d in mm: 3 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart