905 H WEDGE-SHAPED CONTACT POINT CARBIDE TIPPED

Article no.: 4360141
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Contact point

Identification & Classification

Article number 4360141
Copy
EAN / GTIN 4059192015619
Copy
Manufacturer number 4360141
Copy
L-Number L40080 388
Copy
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

For use in dial indicators, dial comparators and probes with an M2.5 connecting thread

Description:

  • 905 H Cutting edge measuring insert, carbide, r= 0.3 mm

Feature:

  • Calibration type: Uncalibrated
  • Product name: Cutting edge measuring insert
  • Product group name: Dial gauges
  • Product group name: MarCator
  • Material Measuring surface: Carbide
  • Accessory categories (eShop): 905 Cutting edge inserts
  • Product type: 905 H
  • Dimension l in mm: 10 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart