Ball ended hexagon key wrench Output hexagon 7/64″ L.20mm x 108mm

Article no.: 43573007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 43573007
    EAN / GTIN 4018754332908
    Manufacturer number 43573007

    Description

    Description:

    • For socket head screws
    • With ball head on the long end of the shaft
    • Swivel angle up to 25° to each side
    • Chrome vanadium, nickel-plated

    Feature:

    • L1: 20 mm
    • L2: 108 mm
    • Length [mm): 125 mm
    • Output hexagon outside (inch): 7/64″
    • Output profile: Hexagon
    • Weight: 8 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart