Ball ended hexagon key wrench Output hexagon 1/16″ L.14mm x 78mm

Article no.: 43573004
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 43573004
EAN / GTIN 4018754332878
Manufacturer number 43573004
L-Number L60010 7930

Description

Description:

  • For socket head screws
  • With ball head on the long end of the shaft
  • Swivel angle up to 25° to each side
  • Chrome vanadium, nickel-plated

Feature:

  • L1: 14 mm
  • L2: 78 mm
  • Length [mm): 91 mm
  • Output hexagon outside (inch): 1/16″
  • Output profile: Hexagon
  • Weight: 2 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart