Cable cutter Classic 180 mm, 7"

Article no.: 43538
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 43538
EAN / GTIN 4010995435387
Manufacturer number 43538
L-Number L60070 4106

Description

Description:

  • Increases your efficiency: Clean work thanks to cable cutting without crushing.
  • Application: Cable cutter for cutting of copper and aluminium cables without crushing, also suitable for stripping.
  • Application: Not for steel cable, wires and copper conductors with hard coatings.
  • Design: Light, energy-saving and clean cutting with specially ground precision cutting edges.
  • Design: Durable cutting edges due to additional induction hardening to approx. 58 HRC.
  • Design: Safety stop prevents finger injuries after cutting.
  • Head shape: Classic cutting form.
  • Material: High quality C 70 tool steel, tempered.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart