Spacer ring inner ⌀ 5.3 mm 0,5 mm

Article no.: 435220 0,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Select article variation and quantity

Ring width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Ring width 0.5 mm
    Type of product Setting ring

    Identification numbers & Classifications

    Article number 435220 0,5
    EAN / GTIN 2050001049056
    Manufacturer number 205623

    Description

    Suitable for:

    Mitutoyo precision bore gauges.

    Suitable for:

    Measurement tool No. 435202: Size 18 − 35
    Measurement tool No. 435206: Size 18 − 150

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart