{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | 6 mm - 8 mm | |
Access diameter | 6 mm | |
Minimum width of groove | 0.8 mm | |
largest measuring depth | 60 mm | |
maximum expansion travel | 2 mm | |
Type of product | Precision bore gauge |
Article number |
435175 6-8
Copy |
|
EAN / GTIN |
2050001055699
Copy |
|
Manufacturer number |
19000001
Copy |
|
Manufacturer/responsible person | Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de |