Measuring depth extension, Length: 250mm

Article no.: 435142 250
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pipe ⌀ 12 mm
Length 250 mm
Type of product Extension

Identification numbers & Classifications

Article number 435142 250
EAN / GTIN 2050001051073
Manufacturer number 12000000

Description

Application:

For extending the measuring depth.

Suitable for:

Internal precision bore gauges from size 35 − 60.

Note:

Measurement depth extensions of carbon are available for large measurement depths of 1000 mm to 4000 mm. For stability reasons do not attempt to combine measurement depth extensions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart