Base for depth gauge 150 mm

Article no.: 434815 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • £14.41 /pcs.
on request
In stock
26 pieces in stock

Product details

Technical Data

Bridge width 20 mm
Bridge length 150 mm
Type of product Measurement head

Identification numbers & Classifications

Article number 434815 150
EAN / GTIN 4045197234179
Manufacturer number 434815 150

Description

Version:

Flatness tolerance to DIN 874/00. Contact face hardened and ground. To accept dial indicators with shank ⌀ 8 h6.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart