{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | ±2 mm | |
Repeatability | 0.1 µm | |
Deviation from linearity at ± 0.5 mm | 0.4 µm | |
Deviation from linearity at ± 1.0 mm | 1.5 µm | |
Manufacturer's designation | P 2004M | |
Compatibility | Mahr | |
IP Index of Protection | IP 64 | |
Measuring force at electrical zero | 0.75 ±0.15 N | |
Type of product | Probes |
Article number | 434760 2004M | |
Manufacturer number | 5323010 | |
Manufacturer | MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de |