{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Span of measurement | 1 mm | |
Reversible reading | mm / inch | |
Interface | TESA Link Connector TLC; Digimatic interface; Digimatic interface | |
Power supply | Battery-powered | |
Gauging force | 0.63 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measurement technology | digital | |
Type of product | Lever dial indicator |
Article number |
434718 22
Copy |
|
EAN / GTIN |
7630041143676
Copy |
|
Manufacturer number |
04430013P2
Copy |