2001 Wi Digital Comperator ± 1mm / 0,1 µm w.c.

Article no.: 4346801KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision dial comparators

Identification numbers & Classifications

Article number 4346801KAL
EAN / GTIN 4059192064334
Manufacturer number 4346801KAL

Description

Description:

Inductive precision indicator Millimess 2001 Wi
IP protection class: IP 64
Data interface: Integrated Wireless, USB, Digimatic
Factory standard
Measuring span in mm: ± 1 mm
Digit increment value in mm: 0.0001, 0.0002, 0.0005, 0.001, 0.002, 0.005, 0.01
Digit increment value in inches: .000005″, .00001″, .00002″, .00005″, .0001″, .0002″, . 0005″
Mains connection: 100-240 V
Scope of delivery: USB data and charging cable type DK-U1, plug-in power supply (with 4 interchangeable adapters) for USB, rubber bellows, screwdriver for pre-stroke adjustment (hexagon socket 0.9 mm), test report, operating instructions, cardboard box

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart