Screwdriver with bit holder set SoftFinish® slimVario® electric 4-pcs. with slimBits

Article no.: 43449
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 43449
EAN / GTIN 4010995434496
Manufacturer number 43449
L-Number L60070 4450

Description

Description:

  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Offers you full protection: Each tool individually tested at 10,000 V AC and approved for 1,000 V AC.
  • Increases your safety: Wiha slimBits ensure good, protected access to deep-set screws.
  • Application: For screw fastening on live parts up to 1,000 V AC.
  • Kind to hands and muscles
  • Ergonomic working – Recommended by doctors and therapists of the German Campaign for Healthier Backs
  • Safe operation up to 1,000 V AC
  • slimBits allow access to low-lying screws thanks to inserted insulation
  • Versatile use
  • Electricians are often faced with different screw profiles when working on live parts during their daily work. With the SoftFinish® screwdriver handle, including interchangeable slimBits, multiple applications can be covered without having to carry a separate screwdriver for each profile. The ergonomically shaped screwdriver handle with roll-off protection fits perfectly in the hand, protecting joints and tendons as users work. Thanks to Wiha slimTechnology, the contained slimBit blades are up to 33% slimmer and can thus * easily reach deep-set screw and spring elements. The insulated screwdriver handle and * slimBits undergo routine individual piece testing as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1,000 V AC.
  • Manufactured acc. to IEC 60900.

Feature:

  • VDE certified: Yes
  • Tool for electrics: Yes
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Screwdriver with bit holder SoftFinish® electric slimVario for slimBits (41927)
  • 1x slimBit electric bit Slotted 5.5 mm x 75 mm (34581)
  • 1x slimBit electric bit PlusMinus/Pozidriv SL/PZ1 x 75 mm (34589)
  • 1x slimBit electric bit PlusMinus/Pozidriv SL/PZ2 x 75 mm (34590)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart