{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 12.5 mm | |
Reversible reading | 0.001 mm | |
Reversible reading | 0.00005 in | |
Reversible reading | mm / inch | |
Measurement variation E MPE (measurement range) | 0.005 mm | |
Interface | RS232 interface; USB interface; Digimatic interface | |
IP Index of Protection | IP 52 | |
Gauging force | 0.5 − 1 N | |
Clamping shank ⌀ h6 | 8 mm | |
Measured value saving | MAHR reference-lock system | |
Measurement technology | digital | |
Body ⌀ | 60 mm | |
Thickness of housing | 28 mm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | dial gauge |
Article number | 434024 12,5 | |
EAN / GTIN | 4059192014322 | |
Manufacturer number | 4336030 |
This article |
Recommendations |
|
---|---|---|
Digital dial indicator 0.001 mm reading 12,5 mm
on request
In stock
52 pieces in stock
£346.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
178 pieces in stock
£283.87
plus VAT at the current rate
Prices plus delivery costs
|
|
Reversible reading | mm / inch | mm / inch |
Thickness of housing | 28 | 28 |
Power supply | Battery-powered | Battery-powered |
Body ⌀ | 60 | 60 |
IP Index of Protection | IP 52 | IP 52 |
Gauging force | 0.5 − 1 | 0.5 − 1 |
Measurement technology | digital | digital |