{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | HCT | |
Standard | Manufacturer’s standard | |
Measuring range | 0 mm - 25 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement variation E MPE (measurement range) | 0.035 mm | |
Interface | Bluetooth interface | |
Gauging force | 0.8 – 1.7 N | |
Clamping shank - ⌀ h7 | 8 mm | |
Measurement technology | digital | |
Body ⌀ | 58 mm | |
Thickness of housing | 26 mm | |
Packaging | sturdy box | |
Wireless application | HID (Human Interface Device); HCT Mobile App; HCT Windows app | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | dial gauge | |
Nominal voltage | 3 V |
Article number | 434008 25 | |
EAN / GTIN | 4062406735029 | |
Manufacturer number | 434008 25 |