1000 A Comparator Millimess ±120µm / 1µm w.c.

Article no.: 4338100KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision dial comparators

Identification numbers & Classifications

Article number 4338100KAL
EAN / GTIN 4059192014711
Manufacturer number 4338100KAL

Description

Description:

Dial comparator Millimess 1000 A
Factory standard

Dial color: Yellow
Measuring range: ± 120 µm
Readings (µm): 1 µm
Measuring force: 3,5 N
Package contains: cable release, test certificate, case

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart