Screwdriver SoftFinish® 4.5 mm x 125 mm

Article no.: 43380
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 43380
EAN / GTIN 4010995433802
Manufacturer number 43380

Description

Description:

  • Protects your health: With the patented SoftFinish® handle design, ensuring work is kind to hands and muscles. Recommended by doctors and therapists at German Campaign for Healthier Backs.
  • Increases your efficiency: Unique Wiha handle-length concept for optimum balance of torque and control.

Feature:

  • Tool for electrics: Yes
  • Cutting strength 1 (mm): 0.8
  • Self service - packing: Yes
  • ESD article: No
  • Slotted 1 (mm): 4.5
  • Round blade diameter (mm): 4.5
  • Handle diameter (mm): 30
  • Overall length (mm): 236
  • Visible blade length (mm): 125
  • with battery / rechargeable battery: No

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart