1087 R-HR Digital Indicator 12,5 mm/.5″ ZW 0,1 µm W/ CERT

Article no.: 4337695KAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4337695KAL
EAN / GTIN 4059192061654
Manufacturer number 4337695KAL
L-Number L40080 3000

Description

Version:

  • High contrast LCD display, thus very clear and safe to read
  • Operating and display unit (bezel) can be rotated through 280°
  • Immediate measurements due to the Reference System
  • Lifter protection cap on the measuring spindle
  • Mounting shank and measuring spindle are both made of hardened stainless steel

Description:

Digital dial indicator MarCator 1087 R-HR
  • IP protection class: IP 42
  • Data interface: Opto RS-232C, Digimatic, USB
  • Factory standard
  • Measuring span in mm: 12.5mm
  • igit increments in mm: 0. 0001, 0.0005, 0.001, 0.002, 0.005, 0.01
  • Digit increment in inches: .00001″, .00002″, .00005″, .0001″, .0002″, .0005″
Included in delivery: Instruction manual, battery.

Feature:

  • function: Counting direction reversal
  • function: TOL (tolerance input)
  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • function: ON/OFF
  • function: mm/inch
  • Calibration type: with calibration
  • Product group name: Dial gauges
  • function: MAX/MIN memory for reversal point search
  • Product group name: MarCator
  • function: LOCK (individual key lock)
  • IP Protection class: IP 42
  • function: Factor (adjustable)
  • function: DATA (in conjunction with data connection cable)
  • Battery type: CR 2450N (3V Lithium)
  • Application:
  • function: ABS (display can be set to zero without losing the reference to the preset)
  • Product type: 1087 R-HR
  • Measuring force (text): 0.65 - 0.9
  • Display range scale display mm: ± 0,2
  • Display range scale display mm: ± 0,1
  • Display range scale display mm: ± 0,04
  • Display range scale display mm: ± 0,02
  • Display range scale display mm: ± 0,01
  • Display range scale display mm: ± 0,002
  • Display range scale display inch: ± .01''
  • Display range scale display inch: ± .004″
  • Display range scale display inch: ± .002″
  • Display range scale display inch: ± .001''
  • Display range scale display inch: ± .0004″
  • Display range scale display inch: ± .0002″
  • Measuring span inch: .5″
  • function: (MAX-MIN) for concentricity and flatness testing
  • Product name: Digital dial gauge
  • Dimension a in mm: 126.3 mm
  • Dimension b in mm: 23 mm
  • Dimension c in mm: 13.5 mm
  • Measuring span in mm: 12.5 mm
  • Digit height: 8.5 mm
  • Clamping shaft (mm): 8 mm
  • Digit increment in mm: 0.01
  • Digit increment in mm: 0.005
  • Digit increment in mm: 0.002
  • Error limit (mm): 0.0018 mm
  • Digit increment in mm: 0.001
  • Repeatability mm: 0.0005 mm
  • Digit increment in mm: 0.0005
  • Digit increment in mm: 0.0001

Standard:

Factory standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart