1087 R-HR Digital Indicator 12,5 mm/.5″ ZW 0,1 µm w. DC

Article no.: 4337695DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4337695DKS
EAN / GTIN 4059192061654
Manufacturer number 4337695DKS

Description

Version:

  • High contrast LCD display, thus very clear and safe to read
  • Operating and display unit (bezel) can be rotated through 280°
  • Immediate measurements due to the Reference System
  • Lifter protection cap on the measuring spindle
  • Mounting shank and measuring spindle are both made of hardened stainless steel

Description:

Digital indicator MarCator 1087 R-HR; IP protection category: IP 42; Data interface: Opto RS-232C, Digimatic, USB; Factory standard; Measuring span in mm: 12.5mm; Resolution in mm: 0.0001, 0.0005, 0.001, 0.002, 0.005, 0.01; Resolution inches: .00001″, .00002″, .00005″, .0001″, .0002″, .0005″ ; Package contains: instruction manual, battery

Feature:

  • function: Counting direction reversal
  • function: TOL (tolerance input)
  • function: RESET (zeroing the display)
  • function: PRESET (dimensional presetting)
  • function: ON/OFF
  • function: mm/inch
  • Calibration type: with Dakks calibration
  • Product group name: Dial gauges
  • function: MAX/MIN memory for reversal point search
  • Product group name: MarCator
  • function: LOCK (individual key lock)
  • IP Protection class: IP 42
  • function: Factor (adjustable)
  • function: DATA (in conjunction with data connection cable)
  • Battery type: CR 2450N (3V Lithium)
  • Application:
  • function: ABS (display can be set to zero without losing the reference to the preset)
  • Product type: 1087 R-HR
  • Measuring force (text): 0.65 - 0.9
  • Display range scale display mm: ± 0,2
  • Display range scale display mm: ± 0,1
  • Display range scale display mm: ± 0,04
  • Display range scale display mm: ± 0,02
  • Display range scale display mm: ± 0,01
  • Display range scale display mm: ± 0,002
  • Display range scale display inch: ± .01''
  • Display range scale display inch: ± .004″
  • Display range scale display inch: ± .002″
  • Display range scale display inch: ± .001''
  • Display range scale display inch: ± .0004″
  • Display range scale display inch: ± .0002″
  • Measuring span inch: .5″
  • function: (MAX-MIN) for concentricity and flatness testing
  • Product name: Digital dial gauge
  • Dimension a in mm: 126.3 mm
  • Dimension b in mm: 23 mm
  • Dimension c in mm: 13.5 mm
  • Measuring span in mm: 12.5 mm
  • Digit height: 8.5 mm
  • Clamping shaft (mm): 8 mm
  • Digit increment in mm: 0.01
  • Digit increment in mm: 0.005
  • Digit increment in mm: 0.002
  • Error limit (mm): 0.0018 mm
  • Digit increment in mm: 0.001
  • Repeatability mm: 0.0005 mm
  • Digit increment in mm: 0.0005
  • Digit increment in mm: 0.0001

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart