1087 BRI, DIGITAL IND,8 mm STEM .5″/12.5MM,SELECTABLE RES, F.B

Article no.: 4337664
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4337664
EAN / GTIN 4059192014667
Manufacturer number 4337664
L-Number L40080 1466

Description

Version:

  • Integrated wireless transmitter
  • High-contrast LCD display
  • Operating and display unit (bezel) can be rotated through 280°
  • Lifter protection cap on the measuring spindle
  • Clamping shaft and measuring pin made of hardened stainless steel
  • Immediate measurements due to the Reference System

Description:

Digital dial indicator MarCator 1087 BRi
  • IP protection class: IP 42
  • Data interface: Opto RS-232C, Digimatic, USB, Integrated wireless
  • Factory standard
  • Measuring span in mm: 12. 5mm
  • igit increment in mm: 0.0005, 0.001, 0.002, 0.005, 0.01
  • Digit increment in inches: .00002″, .00005″, .0001″, .0002″, .0005″
Included: Instruction manual, battery.

Feature:

  • function: Counting direction reversal
  • Product type: 1087 BRi
  • Measuring force (text): 0.65 - 0.9
  • Scale divisions mm: 0,01
  • Scale divisions mm: 0,005
  • Scale divisions mm: 0,002
  • Scale divisions mm: 0,001
  • Scale divisions mm: 0,0005
  • function: 0 (set analog scale display to zero)
  • Display range scale display mm: ± 0,2
  • Display range scale display mm: ± 0,1
  • Display range scale display mm: ± 0,04
  • Display range scale display mm: ± 0,02
  • Display range scale display mm: ± 0,01
  • Display range scale display inch: ± .01''
  • Display range scale display inch: ± .004″
  • Display range scale display inch: ± .002″
  • Display range scale display inch: ± .001''
  • Display range scale display inch: ± .0004″
  • Measuring span inch: .5″
  • Scale graduation inch: .0005″
  • Scale graduation inch: .0002''
  • Scale graduation inch: .0001''
  • Scale graduation inch: .00005″
  • Scale graduation inch: .000002''
  • Product name: Digital dial gauge
  • Dimension a in mm: 126.3 mm
  • Dimension b in mm: 23 mm
  • Dimension c in mm: 13.5 mm
  • Measuring span in mm: 12.5 mm
  • Digit height: 8.5 mm
  • Clamping shaft (mm): 8 mm
  • Digit increment in mm: 0.01
  • Digit increment in mm: 0.005
  • Error limit (mm): 0.004 mm
  • Digit increment in mm: 0.002
  • Repeatability mm: 0.001 mm
  • Digit increment in mm: 0.001
  • Digit increment in mm: 0.0005

Standard:

Factory standard

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart