1086 ZR Digital Indicator MarCator 25mm/1″, 0,0005

Article no.: 4337651
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4337651
EAN / GTIN 4059192014612
Manufacturer number 4337651
L-Number L40080 1837

Description

Version:

  • High contrast LCD display, thus very clear and safe to read
  • Operating and display unit (bezel) can be rotated through 280°
  • Lifter protection cap on the measuring spindle
  • Mounting shank and measuring spindle are both made of hardened stainless steel
  • Immediate measurements due to the Reference System

Description:

Digital dial indicator MarCator 1086 ZR
  • IP protection class: IP 42
  • Data interface: Digimatic, Opto RS-232C, USB
  • Factory standard
  • Measuring span in mm: 25mm
  • igit increment in mm: 0. 0005, 0.001, 0.002, 0.005, 0.01
  • Digit increment in inches: .00002″, .00005″, .0001″, .0002″, .0005″
Included in delivery: Instruction manual, battery.

Feature:

  • function: Counting direction reversal
  • Product type: 1086 ZR
  • Measuring span inch: 1″
  • Measuring force (text): 0.9 - 1.15
  • function: <0> (mode of the tolerance display)
  • Product name: Digital dial gauge
  • Dimension a in mm: 153.4 mm
  • Dimension b in mm: 26.8 mm
  • Dimension c in mm: 26.5 mm
  • Measuring span in mm: 25 mm
  • Digit height: 11 mm
  • Clamping shaft (inch): 0.375 inch
  • Digit increment in mm: 0.01
  • Digit increment in mm: 0.005
  • Error limit (mm): 0.004 mm
  • Digit increment in mm: 0.002
  • Repeatability mm: 0.001 mm
  • Digit increment in mm: 0.001
  • Digit increment in mm: 0.0005

Standard:

Factory standard

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart