1086 RI, DIGITAL IND. 8 mm STEM 25MM/1″ RNG, NO SPRING TDL

Article no.: 4337628
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification & Classification

Article number 4337628
EAN / GTIN 4059192014575
Manufacturer number 4337628
L-Number L40080 1918
Manufacturer MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

  • Integrated wireless transmitter
  • High contrast LCD
  • Operating and display unit (bezel) can be rotated through 280°
  • Mounting shank and measuring spindle are both made of hardened stainless steel
  • Immediate measurements due to the Reference System

Description:

Digital dial indicator MarCator 1086 Ri
  • IP protection class: IP 42
  • Data interface: Digimatic, Opto RS-232C, USB, Integrated wireless
  • Factory standard
  • Measuring span in mm: 25mm
  • igit increments in mm: 0. 0005, 0.001, 0.002, 0.005, 0.01
  • Digit increment in inches: .00002″, .00005″, .0001″, .0002″, .0005″
Included: Instruction manual, battery.

Feature:

  • function: Counting direction reversal
  • Product type: 1086 Ri
  • Measuring span inch: 1″
  • Measuring force (text): 0 - 0
  • function: <0> (mode of the tolerance display)
  • Product name: Digital dial gauge
  • Dimension a in mm: 153.4 mm
  • Dimension b in mm: 26.8 mm
  • Dimension c in mm: 26.5 mm
  • Measuring span in mm: 25 mm
  • Digit height: 11 mm
  • Clamping shaft (mm): 8 mm
  • Digit increment in mm: 0.01
  • Digit increment in mm: 0.005
  • Error limit (mm): 0.004 mm
  • Digit increment in mm: 0.002
  • Repeatability mm: 0.001 mm
  • Digit increment in mm: 0.001
  • Digit increment in mm: 0.0005

Standard:

Factory standard

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart