1086 R Digital Indicator 50mm/2″ res.0,0005mm w.DC

Article no.: 4337622DKS
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 4337622DKS
EAN / GTIN 4059192014513
Manufacturer number 4337622DKS

Description

Description:

Digital dial indicator MarCator 1086 R
IP protection category: IP 42
Data interface: Digimatic, Opto RS-232C, USB
Factory standard
Measuring span in mm: 50mm
Resolution in mm: 0,0005, 0,001, 0,002, 0,005, 0,01
Resolution inches: .00002″, .00005″, .0001″, .0002″, .0005″
Package contains: battery, test certificate, instruction manual, Cardboard box

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart