1003 MILLIMESS, 1 UM GRAD .3N MEAS FORCE.,+/-50 UM RANGE

Article no.: 4334075
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision dial comparators

Identification numbers & Classifications

Article number 4334075
EAN / GTIN 4059192014193
Manufacturer number 4334075
L-Number L40080 711

Description

Version:

  • Large, high contrast dial face
  • Adjustable tolerance markers
  • Lockable fine adjustment screw
  • Shockproof movement
  • Mounting shank and measuring spindle are both made of hardened stainless steel
  • Measuring spindle is mounted in a high precision ball guide for minimal hysteresis
  • Resistant to lateral forces (side play) acting on the measuring spindle
  • Maximum sensitivity and accuracy are ensured by the jeweled movement in conjunction with the precision gears and pinions
  • Box type protective housing
  • Constant measuring force
  • Measuring spindle can be retracted with either a screw in cable release or with a lifting knob

Description:

Mechanical precision pointer Millimess 1003 DIN 879-1
  • Dial colour: Yellow Measuring range: ± 50 µm
  • Scale graduation (µm): 1 µm
  • Measuring force: 0.3 N
Scope of delivery: Case

Feature:

  • Calibration type: Uncalibrated
  • Measuring range fine pointer µm: ± 50
  • Measuring force: 0.3 N

Standard:

DIN 879-1

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart