Precision dial indicator, shock-resistant 1/61,5 mm

Article no.: 433407 1/61,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £18.12 /pcs.
  • £4.41 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
17 pieces in stock

Select article variation and quantity

Measuring range / Body ⌀ (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 0 mm - 1 mm
    Scale divisions 1/1000 mm
    Graduation 0.001 mm
    Reading per pointer revolution 0.2 mm
    Rotatable dial face yes
    Gauging force 1.12 N - 1.68 N
    Clamping shank ⌀ h6 8 mm
    Measurement technology analogue
    Material of the housing Brass
    Body ⌀ 61.5 mm
    Type of product dial gauge

    Identification numbers & Classifications

    Article number 433407 1/61,5
    EAN / GTIN 7630041151848

    Description

    Version:

    Strong, satin chrome plated brass casing; unbreakable dial glass. Clamping shank ⌀ 8 mm h6, hardened and ground. High accuracy version. The important parts of the mechanism are jewel-mounted. Central pointer for 1/1000 mm reading. Outer ring of dial face can be rotated to zero the dial. Nearly constant measuring force over the entire measuring range.

    Optional extras:

    Special contact points No. 434900; 434910; 434915.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart