1003 MILLIMESS, 1 UM GRAD, 2 N MEAS FORCE.,+/-50 UM RANGE

Article no.: 4334010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Precision dial comparators

    Identification numbers & Classifications

    Article number 4334010
    EAN / GTIN 4059192014148
    Manufacturer number 4334010
    L-Number L40080 858

    Description

    Version:

    • Large, high contrast dial face
    • Adjustable tolerance markers
    • Lockable fine adjustment screw
    • Shockproof movement
    • Mounting shank and measuring spindle are both made of hardened stainless steel
    • Measuring spindle is mounted in a high precision ball guide for minimal hysteresis
    • Resistant to lateral forces (side play) acting on the measuring spindle
    • Maximum sensitivity and accuracy are ensured by the jeweled movement in conjunction with the precision gears and pinions
    • Box type protective housing
    • Constant measuring force
    • Measuring spindle can be retracted with either a screw in cable release or with a lifting knob

    Description:

    Mechanical precision pointer Millimess 1003
    • Factory standard
    • Dial colour: Yellow Measuring range: ± 50 µm
    • Scale graduation (µm): 1 µm
    • Measuring force: 2 N
    Scope of delivery: Case

    Feature:

    • Calibration type: Uncalibrated

    Standard:

    Factory standard

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart