Box spanner size 32 x 36mm L.225mm

Article no.: 43333236
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 43333236
Copy
EAN / GTIN 4018754255030
Copy
Manufacturer number 43333236
Copy
L-Number L60010 6287
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • DIN 896 Form B, improved design: Seamlessly drawn from ″one piece″!
  • Precision steel tube ST55 chromed

Feature:

  • d1: 45 mm
  • d2: 50 mm
  • Length [mm): 225 mm
  • Weight: 535 g
  • Width across flats [mm]: 32 x 36 mm

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart